Zoro Homepage

3/8" A-LOK x 1/8" MNPT Brass Elbow

  • Mfr # 6MSEL2N-B

  • Zoro # G6090621


product price: $17.19
/ea

Key Features

Pipe Fitting Connection Type
A-LOK(R) x MNPT
Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/8 in
Specific Fitting Shape
90 Degrees Elbow Adapter
Pipe Size (Fittings)
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MSEL2N-B
Zoro #
G6090621
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/8 in
Pipe Size (Fittings)
1/8"
Compression Thread Size
3/8 in
Hex Size
5/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Thread Size A
9/16-20
Overall Length
1 3/16 in
Fitting Side B Pipe Size
1/8 in
Pipe Size
1/8"
Thread Size 1
9/16-20
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Description

Compression Fitting Elbow, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 3/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.