Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" A-LOK x Flare SS 37 Degree Flare Adapter

  • Mfr # 6XABC6-316

  • Zoro # G6140093


product price: $63.39
/ea

Key Features

Hex Size
3/4 in
Specific Pipe Fitting Shape
37 Degrees Adapter
Tube Fitting Material
Stainless Steel
Tube Size
3/8 in
Compression Thread Size
3/8 in x 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6XABC6-316
Zoro #
G6140093
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
3/4 in
Tube Size
3/8 in
Compression Thread Size
3/8 in x 3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in

Details

Specific Pipe Fitting Shape
37 Degrees Adapter
Tube Fitting Material
Stainless Steel
Fitting Connection Type
A-LOK(R) x Flare
Temp. Range
-425 Degrees to 1200 Degrees F
Pipe Fitting Connection Type
A-LOK(R) x Flare
Standards
ASTM 31.3
Max. Pressure
6600 psi
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Specific Fitting Shape
Straight Adapter
Item
Compression Fitting Adapter
Maximum Operating Pressure
6,600 psi
System of Measurement
Imperial
Material Grade
316
Fitting Side B Connection Type
Compression
Fitting Material
Stainless Steel
Fitting Side A Connection Type
37 Degrees Flare
Series
A-LOK
Fitting Shape
Straight
Operating Pressure - Maximum
6,600 psi
Fitting Side 2 Connection Type
Compression
Connector Type
Adapter
Fitting Features
Rigid
Fitting Side 1 Connection Type
Flared
Compatible Fitting Brands
Parker A-LOK
Precleaned Type
Cleaned

Description

Compression Fitting Adapter, Fitting Side A Connection Type 37 Degrees Flare, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 6,600 psi, Specific Fitting Shape Straight Adapter, Compatible Fitting Brands Parker A-LOK, Series A-LOK, System of Measurement Imperial, Standards ASTM 31.3, Hex Size 3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.