Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" A-LOK x Flare SS 37 Degree Flare Adapter

  • Mfr # 6XASC6-316

  • Zoro # G6120983


product price: $29.59
/ea

Key Features

Tube Fitting Material
Stainless Steel
Max. Pressure
6600 psi
Compression Thread Size
3/8 in x 3/8 in
Basic Pipe Fitting Material
Metal
Tube Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6XASC6-316
Zoro #
G6120983
UPC #
-
Country of Origin
United States

Dimensions

Compression Thread Size
3/8 in x 3/8 in
Tube Size
3/8 in
Hex Size
5/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in

Details

Tube Fitting Material
Stainless Steel
Max. Pressure
6600 psi
Basic Pipe Fitting Material
Metal
Temp. Range
-425 Degrees to 1200 Degrees F
Standards
ASTM 31.3
Pipe Fitting Connection Type
A-LOK(R) x Flare
Item
Compression Fitting Adapter
Specific Pipe Fitting Shape
37 Degrees Adapter
Fitting Connection Type
A-LOK(R) x Flare
Specific Fitting Shape
Straight Adapter
Basic Pipe Fitting Shape
Adapter
Fitting Material
Stainless Steel
System of Measurement
Imperial
Fitting Side B Connection Type
Compression
Series
A-LOK
Maximum Operating Pressure
6,600 psi
Fitting Side A Connection Type
37 Degrees Flare
Material Grade
316
Fitting Shape
Straight
Connector Type
Adapter
Fitting Side 2 Connection Type
Compression
Compatible Fitting Brands
Parker A-LOK
Precleaned Type
Cleaned
Fitting Features
Rigid
Fitting Side 1 Connection Type
Flared
Operating Pressure - Maximum
6,600 psi

Description

Compression Fitting Adapter, Fitting Side A Connection Type 37 Degrees Flare, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 6,600 psi, Specific Fitting Shape Straight Adapter, Compatible Fitting Brands Parker A-LOK, Series A-LOK, System of Measurement Imperial, Standards ASTM 31.3, Hex Size 5/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.