3/8" A-LOK x MNPT SS Male 90 Degree Elbow

  • Mfr # 6MSEL6N-316

  • Zoro # G3010725


product price: $52.45
/ea

Key Features

Compression Thread Size
9/16-20
Specific Fitting Shape
90 Degrees Elbow Adapter
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Max. Pressure
7200 psi
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MSEL6N-316
Zoro #
G3010725
UPC #
-
Country of Origin
United States

Dimensions

Compression Thread Size
9/16-20
Hex Size
11/16 in
Pipe Size - Pipe Fitting
3/8 in
Pipe Size
3/8"
Pipe Size (Fittings)
3/8" x 3/8"
Tube Size
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Pipe Size
3/8 in
Overall Length
1 7/32 in
Thread Size A
9/16-20
Thread Size
9/16-20
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
3/8 in
Thread Size 1
9/16-20

Details

Specific Fitting Shape
90 Degrees Elbow Adapter
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Max. Pressure
7200 psi
Basic Pipe Fitting Material
Metal
Temp. Range
-425 Degrees to 1200 Degrees F
Fitting Connection Type
A-LOK(R) x MNPT
Basic Pipe Fitting Shape
Elbow
Item
Compression Fitting Elbow
Tube Fitting Material
316 Stainless Steel
Pipe Fitting Connection Type
A-LOK(R) x MNPT
Specific Pipe Fitting Shape
Outlet
Compatible Fitting Brands
Parker A-LOK
System of Measurement
Imperial
Compatible Tube Material
Stainless Steel
Fitting Material
Stainless Steel
Maximum Operating Temperature
649 Degrees C
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Material Grade
316
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
6,600 psi
Minimum Operating Temperature
255 Degrees C
Fitting Side B Connection Type
MNPT
Application
Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Fitting Shape
Elbow
Sub-Category
Elbows
Type
90 Degrees
Connection
Tube
For Media Type
Fuels, Gases, Oils
Fitting Features
Rigid
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
6,600 psi
Precleaned Type
Cleaned
Operating Temperature - Minimum
255 Degrees C
Operating Temperature - Maximum
649 Degrees C
Connector Type
Adapter
Fitting Side 2 Connection Type
MNPT

Description

Compression Fitting Elbow, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 7/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.