3/8" A-LOK x SAE SS Male Straight Connector

  • Mfr # 6M1SC6-316

  • Zoro # G6208553


product price: $29.29
/ea

Key Features

Basic Pipe Fitting Material
Metal
Max. Pressure
6600 psi
Fitting Connection Type
A-LOK(R) x SAE
Tube Size
3/8 in
Hex Size
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6M1SC6-316
Zoro #
G6208553
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Hex Size
11/16 in
Pipe Size (Fittings)
3/8" x 3/8"
Pipe Size
3/8"
Compression Thread Size
3/8 in
Pipe Size - Pipe Fitting
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Pipe Size
3/8 in
Thread Size A
9/16-18
Thread Size B
9/16-18
Overall Length
1 11/32 in
Thread Size 2
9/16-18
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Thread Size 1
9/16-18

Details

Basic Pipe Fitting Material
Metal
Max. Pressure
6600 psi
Fitting Connection Type
A-LOK(R) x SAE
Temp. Range
-425 Degrees to 1200 Degrees F
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Specific Fitting Shape
Straight Adapter
Item
Compression Fitting Adapter
Specific Pipe Fitting Shape
Connector
Pipe Fitting Connection Type
A-LOK(R) x SAE
Basic Pipe Fitting Shape
Connector
Tube Fitting Material
Stainless Steel
Material Grade
316
Fitting Side B Connection Type
Male SAE
Compatible Fitting Brands
Parker A-LOK
Fitting Side A Connection Type
Compression
System of Measurement
Imperial
Maximum Operating Temperature
649 Degrees C
Application
Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Fitting Material
Stainless Steel
Maximum Operating Pressure
6,600 psi
Minimum Operating Temperature
255 Degrees C
Fitting Shape
Straight
For Media Type
Fuels, Gases, Oils
Fitting Side 2 Connection Type
ORB
Connector Type
Adapter
Operating Temperature - Maximum
649 Degrees C
Precleaned Type
Cleaned
Fitting Features
Rigid
Operating Pressure - Maximum
6,600 psi
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
255 Degrees C

Description

Compression Fitting Adapter, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Male SAE, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 11/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.