Zoro Homepage

3/8" Compr Brass Mini Ball Valve Inline

  • Mfr # 6Z-MB6LPFA-BP

  • Zoro # G3148686


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6Z-MB6LPFA-BP
Zoro #
G3148686
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/8 in
Overall Length
2.62 in
Connection Size - Side 2
3/8 in
Connection Size - Side 1
3/8 in
Nominal Valve Size
3/8 in
Handle Length
1.49 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Air, Natural Gas, Non-Potable Water
Connection Type
Comp. x Comp.
Item
Mini Ball Valve
Max. Pressure
3,000 PSI CWP
Stem Material
316 Stainless Steel
Stem Type
1-Piece Stem/Ball
Seat Material
PFA
Handle Material
Nylon
Body Material
Brass
Temp. Range
-65 Degrees to 300 Degrees F
Handle Type
Lever
Features
CPI(TM) Compression, Panel Mount
Ball Valve Product Group
Manual
Seal Material
PTFE
Type
One Piece
Operating Temperature - Minimum
-65 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Vacuum Service Rating
Not Rated
Color - Valve Handle
Black
Vented Ball Valve
Non-Vented
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
300 Degrees F
Coefficient of Volume (Cv)
1.02
Maximum Pressure - Steam
Not Rated
Connection Type - Side 1
Sweat
Handle - Locking
Non-Locking
Connection Type - Side 2
Sweat
Valve Series
MB

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Natural Gas, Non-Potable Water, Valve Construction One-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 3,000 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material 316 Stainless Steel, Ball Port Style Standard Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.