Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Compression SS Tube End Insert

  • Mfr # 6 TIZ .250-SS

  • Zoro # G6195655


product price: $8.59
/ea

Key Features

Max. Pressure
6600 psi
Basic Pipe Fitting Shape
Insert
Tube Fitting Material
Stainless Steel
Fitting Connection Type
CPI(TM) Compression
Tube Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6 TIZ .250-SS
Zoro #
G6195655
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Compression Thread Size
3/8 in
Compatible Tube Outer Diameter
3/8 in
Compatible Tube Inner Diameter
1/4 in
Overall Length
9/16 in

Details

Max. Pressure
6600 psi
Basic Pipe Fitting Shape
Insert
Tube Fitting Material
Stainless Steel
Item
Tube Insert
Fitting Connection Type
CPI(TM) Compression
Basic Pipe Fitting Material
Metal
Standards
ASTM 31.3
Pipe Fitting Connection Type
CPI(TM) Compression
Temp. Range
-425 Degrees to 1200 Degrees F
Specific Fitting Shape
Tube Insert
Specific Pipe Fitting Shape
Insert
Material Grade
316
Finish/Coating
Unpolished
Maximum Operating Temperature
1,200 Degrees F
System of Measurement
Imperial
Compatible Fitting Connection Type
Compression
Minimum Operating Temperature
425 Degrees F
Maximum Operating Pressure
6,600 psi
Fitting Material
Stainless Steel
Fitting Shape
Insert
Operating Temperature - Maximum
1,200 Degrees F
Finish
Unpolished
Operating Pressure - Maximum
6,600 psi
For Media Type
Air, Gases, Potable Water
Operating Temperature - Minimum
425 Degrees F

Description

Tube Insert, Application Not Applicable, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 3/8 in, Compatible Tube Inner Diameter 1/4 in, Finish/Coating Unpolished, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 9/16 in, Specific Fitting Shape Tube Insert, System of Measurement Imperial, Standards ASTM 31.3, Compatible Tube Hardness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.