Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" CPI Brass Single Ferrule Nut

  • Mfr # 6 BZ-B

  • Zoro # G1992672


product price: $2.19
/ea

Key Features

Specific Fitting Shape
Single Ferrule Nut
Fitting Connection Type
Compression
Hex Size
11/16 in
Temp. Range
-40 Degrees to 400 Degrees F
Tube Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6 BZ-B
Zoro #
G1992672
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
11/16 in
Tube Size
3/8 in
Compression Thread Size
9/16-20
Compatible Tube Outer Diameter
3/8 in
Thread Size
9/16"-20
Overall Length
9/16 in
Length
.56"

Details

Specific Fitting Shape
Single Ferrule Nut
Fitting Connection Type
Compression
Item
Compression Fitting Nut
Temp. Range
-40 Degrees to 400 Degrees F
Pipe Fitting Connection Type
CPI(TM)
Tube Fitting Material
Brass
Basic Pipe Fitting Shape
Ferrule
Standards
ASTM B16, ASTM B453, QQ-B 626
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Ferrule Nut
Maximum Operating Temperature
400 Degrees F
Fitting Material
Brass
System of Measurement
Imperial
Application
Air, Natural Gas, Non-Potable Water
Compatible Tube Material
Plastic
Minimum Operating Temperature
40 Degrees F
Compatible Fitting Brands
Swagelok
Series
CPI(TM)
Fitting Shape
Nut
Connection
Tube
Operating Pressure - Maximum
2,300 psi
Operating Temperature - Maximum
400 Degrees F
For Media Type
Air, Gases, Non-Potable Water
Material Grade
C36000
Product Type
Compression Fitting Nut
Operating Temperature - Minimum
40 Degrees F
Precleaned Type
Cleaned

Description

Compression Fitting Nut, Application Air, Natural Gas, Non-Potable Water, Fitting Material Brass, Material Grade C36000, Maximum Operating Temperature 400 Degrees F, Overall Length 9/16 in, Thread Size 9/16 In.-20, Specific Fitting Shape Single Ferrule Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 3/8 in, Compatible Fitting Brands Swagelok, Series CPI(TM), Standards ASTM B16, ASTM B453, QQ-B 626, Compatible Tube Hardness Not Applicable, Compatible Tube Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.