Zoro Homepage

3/8" CPI Brass Union

  • Mfr # 6-6 HBZ-B

  • Zoro # G0376022


product price: $12.95
/ea

Key Features

Temp. Range
-40 Degrees to 400 Degrees F
Fitting Connection Type
CPI(TM) x CPI(TM)
Specific Pipe Fitting Shape
Union
Hex Size
5/8 in
Standards
ASME SB75, ASTM B75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-6 HBZ-B
Zoro #
G0376022
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
5/8 in
Tube Size
3/8 in
Compression Thread Size
9/16-20
Thread Size A
9/16-20
Overall Length
1 25/32 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Thread Size B
9/16-20
Thread Size
9/16"
Length
1.19"
Thread Size 2
9/16-20
Thread Size 1
9/16-20
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in

Details

Temp. Range
-40 Degrees to 400 Degrees F
Fitting Connection Type
CPI(TM) x CPI(TM)
Specific Pipe Fitting Shape
Union
Standards
ASME SB75, ASTM B75
Tube Fitting Material
Brass
Pipe Fitting Connection Type
CPI(TM)
Specific Fitting Shape
Straight Connector
Item
Compression Fitting Union
Basic Pipe Fitting Shape
Union
Max. Pressure
2300 psi
Basic Pipe Fitting Material
Metal
Minimum Operating Temperature
40 Degrees F
System of Measurement
Imperial
Resistance Properties
Corrosion-Resistant, Vibration-Resistant
Fitting Side A Connection Type
Compression
Compatible Fitting Brands
CPI(TM)
Maximum Operating Pressure
2,300 psi
Fitting Side B Connection Type
Compression
Maximum Operating Temperature
400 Degrees F
Fitting Material
Brass
Application
Gases, Liquids
Series
CPI(TM)
Fitting Shape
Union
Connection
Tube
Fitting Features
Rigid
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
40 Degrees F
Fitting Side 2 Connection Type
Compression
For Media Type
Gases
Operating Pressure - Maximum
2,300 psi
Fitting Side 1 Connection Type
Compression
Connector Type
Union
Precleaned Type
Cleaned

Description

Compression Fitting Union, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 2,300 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 25/32 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands CPI(TM), Thread Size A 9/16-20, Thread Size B 9/16-20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.