3/8" CPI SS Butt-Weld Adapter
Mfr # 6-3/8 ZHBW2-SS
Zoro # G6127204
product price: $32.55
/eaKey Features
Temp. Range
-425 Degrees to 1200 Degrees F
Hex Size
3/4 in
Pipe Fitting Connection Type
CPI(TM) x Pipe Buttweld
Tube Size
3/8 in
Basic Pipe Fitting Shape
Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-3/8 ZHBW2-SS
Zoro #
G6127204
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
3/4 in
Tube Size
3/8 in
Pipe Size (Fittings)
3/8" x 3/8"
Compression Thread Size
3/8 in
Pipe Size
3/8"
Pipe Size - Pipe Fitting
3/8 in
Thread Size A
9/16-20
Overall Length
1 19/32 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Thread Size 1
9/16-20
Fitting Side 1 Tube Outer Diameter
3/8 in
Description
Compression Fitting Adapter, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Butt Weld, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 19/32 in, Specific Fitting Shape Straight Adapter, Compatible Fitting Brands CPI(TM), Thread Size A 9/16-20, Series Weld-lok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.