Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" CPI x 1/4" FNPT Brass Bulkhead Connector

  • Mfr # 6-4 GH2BZ-B

  • Zoro # G6220672


product price: $20.59
/ea

Key Features

Max. Pressure
2300 psi
Pipe Fitting Connection Type
CPI(TM) x FNPT
Temp. Range
-40 Degrees to 400 Degrees F
Standards
ASME SB75, ASTM B75
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-4 GH2BZ-B
Zoro #
G6220672
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4 in
Compression Thread Size
3/8 in
Tube Size
3/8 in
Pipe Size (Fittings)
1/4"
Hex Size
3/4 in
Fitting Side A Tube Outer Diameter
3/8 in
Thread Size A
9/16-20
Fitting Side B Pipe Size
1/4 in
Overall Length
2 5/32 in
Pipe Size
1/4"
Fitting Side 1 Tube Outer Diameter
3/8 in
Thread Size 1
9/16-20
Fitting Side 2 Pipe Size
1/4 in

Details

Max. Pressure
2300 psi
Pipe Fitting Connection Type
CPI(TM) x FNPT
Temp. Range
-40 Degrees to 400 Degrees F
Standards
ASME SB75, ASTM B75
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Bulkhead Connector
Item
Compression Fitting Adapter
Tube Fitting Material
Brass
Fitting Connection Type
CPI(TM) x FNPT
Basic Pipe Fitting Shape
Connector
Specific Fitting Shape
Straight Bulkhead Adapter
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
FNPT
Fitting Material
Brass
Maximum Operating Pressure
2,300 psi
Maximum Operating Temperature
400 Degrees F
Compatible Fitting Brands
CPI(TM)
Series
CPI(TM)
System of Measurement
Imperial
Application
Non-Potable Water
Minimum Operating Temperature
40 Degrees F
Fitting Shape
Straight
For Media Type
Non-Potable Water
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
40 Degrees F
Precleaned Type
Cleaned
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
2,300 psi
Fitting Features
Rigid
Connector Type
Adapter
Fitting Side 2 Connection Type
FNPT

Description

Compression Fitting Adapter, Application Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 2,300 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 2 5/32 in, Specific Fitting Shape Straight Bulkhead Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands CPI(TM), Thread Size A 9/16-20, Series CPI(TM)

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.