Zoro Homepage

3/8" CPI x Flare SS 37 Degree Flare Adapter

  • Mfr # 6-6 XHBZ-SS

  • Zoro # G6156263


product price: $29.49
/ea

Key Features

Hex Size
5/8 in
Pipe Size (Fittings)
3/8" x 3/8"
Pipe Fitting Connection Type
CPI(TM) x Flare
Pipe Size - Pipe Fitting
3/8 in
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-6 XHBZ-SS
Zoro #
G6156263
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
5/8 in
Pipe Size (Fittings)
3/8" x 3/8"
Pipe Size - Pipe Fitting
3/8 in
Compression Thread Size
3/8 in
Pipe Size
3/8"
Tube Size
3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Pipe Fitting Connection Type
CPI(TM) x Flare
Basic Pipe Fitting Material
Metal
Standards
ASTM 31.3
Max. Pressure
6600 psi
Specific Pipe Fitting Shape
37 Degrees Adapter
Item
Compression Fitting Adapter
Tube Fitting Material
Stainless Steel
Specific Fitting Shape
Straight Adapter
Temp. Range
-425 Degrees to 1200 Degrees F
Basic Pipe Fitting Shape
Adapter
Fitting Connection Type
CPI(TM) x Flare
Maximum Operating Pressure
6,600 psi
Fitting Side B Connection Type
Compression
Fitting Side A Connection Type
37 Degrees Flare
Material Grade
316
System of Measurement
Imperial
Series
A-LOK
Fitting Material
Stainless Steel
Fitting Shape
Straight
Fitting Side 1 Connection Type
Flared
Fitting Side 2 Connection Type
Compression
Operating Pressure - Maximum
6,600 psi
Connector Type
Adapter
Compatible Fitting Brands
CPI(TM)
Fitting Features
Rigid
Precleaned Type
Cleaned

Description

Compression Fitting Adapter, Fitting Side A Connection Type 37 Degrees Flare, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 6,600 psi, Specific Fitting Shape Straight Adapter, Compatible Fitting Brands CPI(TM), Series A-LOK, System of Measurement Imperial, Standards ASTM 31.3, Hex Size 5/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.