Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" CPI x SAE SS Straight Thread Elbow

  • Mfr # 6-6 ZHBA-SS

  • Zoro # G6099441


product price: $26.39
/ea

Key Features

Pipe Size (Fittings)
3/8" x 9/16"-18
Fitting Connection Type
CPI(TM) x SAE Straight Thread
Basic Pipe Fitting Shape
Elbow
Max. Pressure
6600 psi
Pipe Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-6 ZHBA-SS
Zoro #
G6099441
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3/8" x 9/16"-18
Pipe Size
3/8"
Hex Size
11/16 in
Pipe Size - Pipe Fitting
3/8 in
Tube Size
3/8 in
Compression Thread Size
3/8 in
Fitting Side B Pipe Size
3/8 in
Thread Size B
9/16-18
Fitting Side A Tube Outer Diameter
3/8 in
Thread Size A
9/16-18
Overall Length
1 11/32 in
Fitting Side 2 Pipe Size
3/8 in
Thread Size 1
9/16-18
Fitting Side 1 Tube Outer Diameter
3/8 in
Thread Size 2
9/16-18

Details

Fitting Connection Type
CPI(TM) x SAE Straight Thread
Basic Pipe Fitting Shape
Elbow
Max. Pressure
6600 psi
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Stainless Steel
Specific Fitting Shape
Straight Adapter
Item
Compression Fitting Elbow
Specific Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
CPI(TM) x SAE Straight Thread
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Temp. Range
-425 Degrees to 1200 Degrees F
Minimum Operating Temperature
425 Degrees F
Compatible Fitting Brands
CPI(TM)
Maximum Operating Pressure
6,600 psi
Material Grade
316
System of Measurement
Imperial
Series
CPI(TM)
Fitting Side A Connection Type
Compression
Fitting Material
Stainless Steel
Fitting Side B Connection Type
Male SAE
Maximum Operating Temperature
1,200 Degrees F
Fitting Shape
Elbow
Operating Pressure - Maximum
6,600 psi
Fitting Side 2 Connection Type
ORB
Connector Type
Adapter
Fitting Features
Rigid
Operating Temperature - Minimum
425 Degrees F
Precleaned Type
Cleaned
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
1,200 Degrees F

Description

Compression Fitting Elbow, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Male SAE, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 11/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands CPI(TM), Thread Size A 9/16-18, Thread Size B 9/16-18, Series CPI(TM)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.