Zoro Homepage

3/8" FNPT 316 SS Cap

  • Mfr # 6 CP-SS

  • Zoro # G3064844


product price: $24.85
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
Cap
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Basic Pipe Fitting Shape
Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6 CP-SS
Zoro #
G3064844
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/8"
Hex Size
7/8"
Pipe Size (Fittings)
3/8"
Fitting Length
1.03 in
Pipe Fitting Length
1.03"
Overall Length
1 in
Thread Size
3/8 in -18
Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Item
Cap
Specific Pipe Fitting Shape
Cap
Fittings Sub-Category
Caps
Standards
ANSI B31.1, ANSI B31.3, ANSI B1.20.1
Max. Pressure
5300 psi
Temp. Range
-425 Degrees to 1200 Degrees F
Includes Seal
No
Plug Construction
Cored
Finish/Coating
Bright
Material Grade
316L
Plug Drive Style
7/8 in Hex
Magnetic
No
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
5,300 psi

Description

Hex Head Cap, 3/8 in Nominal Pipe Size, Stainless Steel, Bright, 316L, Female NPT, 1 in Overall Length, 5,300 psi Maximum Operating Pressure, -425 Degrees to 1200 Degrees F, Plug Construction Cored, Plug Drive Style 7/8 in Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 3/8 in -18, Magnetic No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.