3/8" x 1/2" A-LOK x MNPT 316 SS Male 90 Degree Elbow

  • Mfr # 8MSEL6N-316

  • Zoro # G3009833


product price:  $60.45
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Hex Size
13/16 in
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Pipe Size - Pipe Fitting
3/8 in
Specific Pipe Fitting Shape
90 Degrees Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MSEL6N-316
Zoro #
G3009833
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
13/16 in
Pipe Size - Pipe Fitting
3/8 in
Tube Size
1/2 in
Pipe Size (Fittings)
3/8"
Fitting Side B Pipe Size
3/8 in
Fitting Side A Tube Outer Diameter
1/2 in
Thread Size A
3/4-20
Overall Length
1 7/16 in
Pipe Size
3/8"
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Thread Size 1
3/4-20

Details

Specific Fitting Shape
90 Degrees Elbow Adapter
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Specific Pipe Fitting Shape
90 Degrees Elbow
Item
Compression Fitting Elbow
Tube Fitting Material
316 Stainless Steel
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
A-LOK(R) x MNPT
Fitting Connection Type
A-LOK(R) x MNPT
Temp. Range
-425 Degrees to 1200 Degrees F
Basic Pipe Fitting Shape
Elbow
Fitting Side B Connection Type
MNPT
System of Measurement
Imperial
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Maximum Operating Pressure
6,700 psi
Application
Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Material Grade
316
Compatible Tube Material
Stainless Steel
Compatible Fitting Brands
Parker A-LOK
Fitting Material
Stainless Steel
Maximum Operating Temperature
649 Degrees C
Fitting Side A Connection Type
Compression
Minimum Operating Temperature
255 Degrees C
Fitting Shape
Elbow
Sub-Category
Elbows
Type
90 Degrees
Connection
Tube x MNPT
Operating Temperature - Minimum
255 Degrees C
Operating Pressure - Maximum
6,700 psi
For Media Type
Fuels, Gases, Oils
Fitting Features
Rigid
Operating Temperature - Maximum
649 Degrees C
Fitting Side 1 Connection Type
Compression
Precleaned Type
Cleaned
Fitting Side 2 Connection Type
MNPT
Connector Type
Adapter

Description

Compression Fitting Elbow, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 6,700 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 7/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.