Zoro Homepage

3/8" x 1/2" MNPT x CPI SS Male Connector

  • Mfr # 8-6 FBZ-SS

  • Zoro # G3476173


product price: $30.59
/ea

Key Features

Specific Pipe Fitting Shape
Connector
Pipe Size (Fittings)
1/2" x 3/8"
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Hex Size
13/16 in
Basic Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-6 FBZ-SS
Zoro #
G3476173
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/2" x 3/8"
Hex Size
13/16 in
Compression Thread Size
3/4-20
Pipe Size
3/8"
Tube Size
1/2 in
Pipe Size - Pipe Fitting
3/8 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Pipe Size
3/8 in
Thread Size A
3/4-20
Overall Length
1 23/32 in
Thread Size
3/4-20
Length
1.31"
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
3/8 in
Thread Size 1
3/4-20

Details

Specific Pipe Fitting Shape
Connector
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Tube Fitting Material
316 Stainless Steel
Fitting Connection Type
CPI(TM) x MNPT
Specific Fitting Shape
Straight Adapter
Item
Compression Fitting Adapter
Temp. Range
-425 Degrees to 1200 Degrees F
Pipe Fitting Connection Type
CPI(TM) x MNPT
Max. Pressure
6400 psi
Compatible Tube Material
Stainless Steel
Fitting Side B Connection Type
MNPT
Maximum Operating Temperature
1,200 Degrees F
Compatible Fitting Brands
CPI(TM)
Material Grade
316
Minimum Operating Temperature
425 Degrees F
Series
CPI(TM)
Application
Gases, Liquids
Fitting Side A Connection Type
Compression
Fitting Material
Stainless Steel
System of Measurement
Imperial
Maximum Operating Pressure
10,000 psi
Resistance Properties
Corrosion-Resistant, Vibration-Resistant
Fitting Shape
Straight
Sub-Category
Connectors
Connection
Tube
For Media Type
Gases
Operating Pressure - Maximum
6,700 psi
Fitting Side 1 Connection Type
Compression
Fitting Features
Rigid
Connector Type
Adapter
Operating Temperature - Maximum
1,200 Degrees F
Operating Temperature - Minimum
425 Degrees F
Fitting Side 2 Connection Type
MNPT
Precleaned Type
Cleaned

Description

Compression Fitting Adapter, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 10,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 23/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands CPI(TM), Thread Size A 3/4-20, Series CPI(TM)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.