Zoro Homepage

3/8" x 1/4" A-LOK 316 SS Reducing Union

  • Mfr # 6RU4-316

  • Zoro # G1597337


product price: $33.69
/ea

Key Features

Basic Pipe Fitting Material
Metal
Fitting Connection Type
A-LOK(R) x A-LOK(R)
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Hex Size
5/8 in
Basic Pipe Fitting Shape
Union
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6RU4-316
Zoro #
G1597337
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
5/8 in
Tube Size
3/8 in x 1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Thread Size B
7/16-20
Overall Length
1 23/32 in
Thread Size A
9/16-20
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Thread Size 2
7/16-20
Fitting Side 1 Tube Outer Diameter
3/8 in
Thread Size 1
9/16-20

Details

Basic Pipe Fitting Material
Metal
Fitting Connection Type
A-LOK(R) x A-LOK(R)
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Basic Pipe Fitting Shape
Union
Tube Fitting Material
316 Stainless Steel
Pipe Fitting Connection Type
A-LOK(R) x A-LOK(R)
Specific Fitting Shape
Straight Reducing Connector
Item
Compression Fitting Union
Specific Pipe Fitting Shape
Reducing Union
Temp. Range
-425 Degrees to 1200 Degrees F
Fitting Material
Stainless Steel
Fitting Side B Connection Type
Compression
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Material Grade
316
Fitting Side A Connection Type
Compression
Application
Gases, Liquids
Compatible Tube Material
Stainless Steel
Minimum Operating Temperature
255 Degrees C
System of Measurement
Imperial
Compatible Fitting Brands
Parker A-LOK
Maximum Operating Temperature
649 Degrees C
Fitting Shape
Union
Sub-Category
Unions
Connection
Tube
Fitting Features
Rigid
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
Compression
Precleaned Type
Cleaned
Operating Temperature - Minimum
255 Degrees C
Operating Temperature - Maximum
649 Degrees C
Connector Type
Reducer, Union
Operating Pressure - Maximum
6,600 psi
For Media Type
Gases

Description

Compression Fitting Union, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Temperature 649 Degrees C, Overall Length 1 23/32 in, Specific Fitting Shape Straight Reducing Connector, Compatible Fitting Brands Parker A-LOK, Thread Size A 9/16-20, Thread Size B 7/16-20

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.