Zoro Homepage

3/8" x 3/8" MNPT x FNPT 316 SS Reducing Adapter

  • Mfr # 6-6 RA-SS

  • Zoro # G6071107


product price: $27.15
/ea

Key Features

Pipe Size - Pipe Fitting
3/8" x 3/8"
Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Basic Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-6 RA-SS
Zoro #
G6071107
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/8" x 3/8"
Hex Size
7/8"
Outside Dia.
3/8"
Pipe Size (Fittings)
3/8" x 3/8"
Pipe Size
3/8" x 3/8"
Overall Length
1 7/16 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side B Outside Diameter
3/8 in
Fitting Side A Outside Diameter
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Item
Reducing Adapter
Temp. Range
-425 Degrees To 1200 Degrees F
Number of Holes
1
Specific Pipe Fitting Shape
Reducing Adapter
Standards
ANSI B31.1, ANSI B31.3
Fittings Sub-Category
Adapters
Max. Pressure
5300 psi
Max. Steam Pressure
5300 psi
Application
Air, Natural Gas, Oil
Includes Seal
No
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Class
Pipe Fitting
Low Lead Compliance Level
Not Compliant
Fitting Side A Gender
Male
Material Grade
316
Maximum Operating Pressure
5,300 psi
Fitting Side A Type
NPT
Color
Silver
Fitting Side B Type
NPT

Description

Reducing Adapter, Stainless Steel, 316, Class Pipe Fitting, 3/8 in, Male, NPT, 3/8 in, 3/8 in, Female, NPT, 3/8 in, 5,300 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.