Zoro Homepage

3/8" x 3/8" x 1/4" A-LOK SS Tee

  • Mfr # 6-6-4 JLZ-SS

  • Zoro # G6216262


product price: $87.15
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Adapter Tee
Specific Pipe Fitting Shape
Tee
Compression Thread Size
3/8 in x 3/8 in x 1/4 in
Temp. Range
-425 Degrees to 1200 Degrees F
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-6-4 JLZ-SS
Zoro #
G6216262
UPC #
-
Country of Origin
United States

Dimensions

Compression Thread Size
3/8 in x 3/8 in x 1/4 in
Tube Size
3/8 in x 3/8 in x 1/4 in
Hex Size
5/8 in
Overall Length
2 13/32 in
Thread Size A
3/8 in x 3/8 in x 1/4 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side C Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 3 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Specific Fitting Shape
Adapter Tee
Specific Pipe Fitting Shape
Tee
Temp. Range
-425 Degrees to 1200 Degrees F
Basic Pipe Fitting Material
Metal
Standards
ASTM 31.3
Pipe Fitting Connection Type
A-LOK(R)
Item
Compression Tee Fitting
Tube Fitting Material
Stainless Steel
Max. Pressure
6600 psi
Fitting Connection Type
A-LOK(R)
Basic Pipe Fitting Shape
Tee
Fitting Side C Connection Type
Compression
Fitting Side A Connection Type
Compression
Minimum Operating Temperature
425 Degrees F
Maximum Operating Pressure
6,600 psi
System of Measurement
Imperial
Fitting Material
Stainless Steel
Material Grade
316
Fitting Side B Connection Type
Compression
Maximum Operating Temperature
1,200 Degrees F
Fitting Shape
Tee
Operating Pressure - Maximum
6,600 psi
Precleaned Type
Cleaned
Fitting Side 2 Connection Type
Compression
Operating Temperature - Minimum
425 Degrees F
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 1 Connection Type
Compression
Fitting Features
Rigid
Fitting Side 3 Connection Type
Compression
Compatible Fitting Brands
Parker A-LOK
Connector Type
Adapter

Description

Compression Tee Fitting, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 1/4 in, Thread Size A 3/8 in x 3/8 in x 1/4 in, System of Measurement Imperial, Compatible Fitting Brands Parker A-LOK, Material Grade 316, Maximum Operating Pressure 6,600 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.