Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducing Bushing, 316 Stainless Steel, 3/8 in MNPT x 1/4 in FNPT, 5300 psi, 13/16 in Length

  • Mfr # 6-4 RB-SS

  • Zoro # G108458779


product price: $300.99
/pk 10, $30.10/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
MNPT x FNPT
Application
Lubricating Systems, General Industrial, Air Systems, Chemicals, Waste Systems
Max. Pressure
5300 psi
Connection (In.)
3/8 in x 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-4 RB-SS
Zoro #
G108458779
UPC #
-
Country of Origin
Unknown

Details

Fitting Connection Type
MNPT x FNPT
Item
Reducing Bushing
Application
Lubricating Systems, General Industrial, Air Systems, Chemicals, Waste Systems
Max. Pressure
5300 psi
Connection (In.)
3/8 in x 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.