Zoro Homepage

5/16" A-LOK SS Union

  • Mfr # 5SC5-316

  • Zoro # G6073557


product price: $26.99
/ea

Key Features

Max. Pressure
8100 psi
Temp. Range
-425 Degrees to 1200 Degrees F
Basic Pipe Fitting Shape
Union
Compression Thread Size
5/16 in
Tube Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SC5-316
Zoro #
G6073557
UPC #
-
Country of Origin
United States

Dimensions

Compression Thread Size
5/16 in
Tube Size
5/16 in
Hex Size
9/16 in
Fitting Side A Tube Outer Diameter
5/16 in
Overall Length
1 11/16 in
Thread Size A
1/2-20
Thread Size B
1/2-20
Fitting Side B Tube Outer Diameter
5/16 in
Fitting Side 1 Tube Outer Diameter
5/16 in
Thread Size 2
1/2-20
Fitting Side 2 Tube Outer Diameter
5/16 in
Thread Size 1
1/2-20

Description

Compression Fitting Union, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Material Grade 316, Maximum Operating Pressure 8,100 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 11/16 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Parker A-LOK, Thread Size A 1/2-20

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.