Zoro Homepage

5/16" Compression Brass Union 10PK

  • Mfr # 62C-5

  • Zoro # G2906434


product price: $43.79
/pk 10, $4.38/ea

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Compression
Tube Size
5/16 in
Hex Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62C-5
Zoro #
G2906434
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/16 in
Hex Size
1/2 in
Compression Thread Size
1/2 in
Overall Length
1 3/8 in
Thread Size B
1/2-24
Fitting Side A Tube Outer Diameter
5/16 in
Fitting Side B Tube Outer Diameter
5/16 in
Thread Size A
1/2-24
Thread Size
1/2"
Length
1.39"
Outside Dia.
.250"
Fitting Side 2 Tube Outer Diameter
5/16 in
Thread Size 2
1/2-24
Fitting Side 1 Tube Outer Diameter
5/16 in

Details

Item
Compression Fitting Union
Tube Fitting Material
Brass
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Compression
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union
Temp. Range
-65 Degrees to 200 Degrees F
Specific Pipe Fitting Shape
Union
Pipe Fitting Connection Type
Compression
Max. Pressure
75 to 400 psi
Fitting Side A Connection Type
Compression
Application
Air, Inert Gases, Non-Combustible Gases, Potable Water
Compatible Tube Material
Aluminum, Copper, Thermoplastic
Minimum Operating Temperature
65 Degrees F
System of Measurement
Imperial
Fitting Material
Brass
Standards
SAE J512, UL
Fitting Side B Connection Type
Compression
Maximum Operating Pressure
1,200 psi
Series
Compression
Maximum Operating Temperature
200 Degrees F
Fitting Shape
Union
Type
Compression
Connection
Tube
Finish
Brass
Pressure (PSI)
75 to 400
Material Grade
CA360
For Media Type
Air, Gases, Potable Water
Precleaned Type
Cleaned
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
Compression
Fitting Features
Rigid
Compatible Fitting Brands
Parker Hannifin
Operating Temperature - Minimum
-65 Degrees F
Connector Type
Union
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
1,200 psi

Description

Compression Fitting Union, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Material Grade CA360, Maximum Operating Pressure 1,200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/8 in, Specific Fitting Shape Straight Connector

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.