Zoro Homepage

5/16" Compression SS Nut

  • Mfr # 5 BZ-SS

  • Zoro # G6113055


product price: $4.15
/ea

Key Features

Max. Pressure
8100 psi
Fitting Connection Type
Compression
Basic Pipe Fitting Shape
Nut
Specific Pipe Fitting Shape
Nut
Temp. Range
-425 Degrees to 1200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5 BZ-SS
Zoro #
G6113055
UPC #
-
Country of Origin
United States

Dimensions

Compression Thread Size
5/16 in
Hex Size
5/8 in
Tube Size
5/16 in
Thread Size
5/16"
Overall Length
17/32 in
Compatible Tube Outer Diameter
5/16 in

Details

Max. Pressure
8100 psi
Fitting Connection Type
Compression
Basic Pipe Fitting Shape
Nut
Specific Pipe Fitting Shape
Nut
Temp. Range
-425 Degrees to 1200 Degrees F
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Stainless Steel
Item
Compression Fitting Nut
Standards
ASTM 31.3
Specific Fitting Shape
Nut
Pipe Fitting Connection Type
CPI(TM) Compression
System of Measurement
Imperial
Material Grade
316
Fitting Material
Stainless Steel
Maximum Operating Temperature
1,200 Degrees F
Series
CPI(TM)
Application
Air, Natural Gas, Non-Potable Water, Potable Water, Steam
Maximum Operating Pressure
8,100 psi
Compatible Fitting Brands
Swagelok
Minimum Operating Temperature
425 Degrees F
Fitting Shape
Nut
Operating Pressure - Maximum
8,100 psi
For Media Type
Air, Gases, Non-Potable Water, Potable Water
Operating Temperature - Minimum
425 Degrees F
Product Type
Compression Fitting Nut
Operating Temperature - Maximum
1,200 Degrees F
Precleaned Type
Cleaned

Description

Compression Fitting Nut, Application Air, Natural Gas, Non-Potable Water, Potable Water, Steam, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 8,100 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 17/32 in, Thread Size 5/16 In., Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 5/16 in, Compatible Fitting Brands Swagelok, Series CPI(TM), Standards ASTM 31.3, Compatible Tube Hardness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.