Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16" Compression SS Union

  • Mfr # 5-5 HBZ-SS

  • Zoro # G6206846


product price: $28.85
/ea

Key Features

Tube Size
5/16 in
Fitting Connection Type
CPI(TM) Compression
Pipe Fitting Connection Type
CPI(TM) Compression
Hex Size
9/16 in
Max. Pressure
8100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-5 HBZ-SS
Zoro #
G6206846
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/16 in
Hex Size
9/16 in
Compression Thread Size
5/16 in
Fitting Side B Tube Outer Diameter
5/16 in
Fitting Side A Tube Outer Diameter
5/16 in
Overall Length
1 11/16 in
Thread Size A
1/2-20
Thread Size B
1/2-20
Fitting Side 1 Tube Outer Diameter
5/16 in
Thread Size 2
1/2-20
Fitting Side 2 Tube Outer Diameter
5/16 in
Thread Size 1
1/2-20

Details

Fitting Connection Type
CPI(TM) Compression
Pipe Fitting Connection Type
CPI(TM) Compression
Max. Pressure
8100 psi
Specific Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Specific Fitting Shape
Straight Connector
Basic Pipe Fitting Shape
Union
Item
Compression Fitting Union
Tube Fitting Material
Stainless Steel
Temp. Range
-425 Degrees to 1200 Degrees F
Minimum Operating Temperature
425 Degrees F
Resistance Properties
Corrosion-Resistant, Vibration-Resistant
Fitting Side B Connection Type
Compression
System of Measurement
Imperial
Series
CPI(TM)
Maximum Operating Pressure
10,000 psi
Compatible Fitting Brands
CPI(TM)
Maximum Operating Temperature
1,200 Degrees F
Application
Air
Fitting Side A Connection Type
Compression
Material Grade
316
Fitting Material
Stainless Steel
Fitting Shape
Union
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 1 Connection Type
Compression
Precleaned Type
Cleaned
Operating Pressure - Maximum
8,100 psi
Fitting Features
Rigid
Fitting Side 2 Connection Type
Compression
For Media Type
Air
Operating Temperature - Minimum
425 Degrees F
Connector Type
Union

Description

Compression Fitting Union, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Material Grade 316, Maximum Operating Pressure 10,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 11/16 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands CPI(TM), Thread Size A 1/2-20

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.