This item is Discontinued.

No Product Image Available

56 SERIES FITTING MALE JIC 37 (Discontinued)

  • Mfr # 10356-5-6
  • Zoro # G009819556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10356-5-6
Zoro #
G009819556
UPC #
-
Country of Origin
China

Description

The new and improved Global 56 Series, which consolidates the 55 Series and the 58 Series into one. The 56 Series is shorter and more compact than the 55/58 Series Fittings, allowing for a system weight reduction of up to 20% and easier routing of assemblies during installation in tight, condensed spaces. In addition, the crimping process for the 56 Series is simpler, faster and safer since the sleeve is crimped at full length; therefore, no marking is necessary. Check crimpsource for the most up-to-date die and crimping recommendations. http://www.parker.com/crimpsource Markets: - Industrial - Mobile Equipment - Transportation Features/Benefits: - Consolidation of two series into one 55 and 58 = 56, thus reducing the customer inventory - Shorter and more compact than 55/58 Series for easier routing of assemblies in tight installation areas; short length may allow use of hose routing to replace current elbow fittings - Full length crimp of the sleeve no marking of crimp length needed; therefore easier, safer and faster crimping in comparison to 55 Series - Weight reduction up to 20% - Global part numbering with metric & inch hex and end connections to allow for global availability - Current 55 Series dies are qualified and can be used with the 56 Applications: - Medium pressure hydraulic applications - Agricultural equipment - Construction - Lubricating oils - Material Handling equipment - Machine tools - Waste and refuse trucks - Utility equipment Technical Specifications: - Some styles are available with metric hex; contact Parflex Customer Service for assistance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.