Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8" A-LOK 316 SS Plug

  • Mfr # 10BLP10-316

  • Zoro # G0407513


product price: $25.95
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Hex Size
1 in
Fitting Connection Type
Compression
Basic Pipe Fitting Shape
Plug
Specific Fitting Shape
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10BLP10-316
Zoro #
G0407513
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1 in
Compression Thread Size
7/8-20
Tube Size
5/8 in
Fitting Thread Size
7/8"-20
Fitting Tube Size Outer Diameter
5/8 in
Thread Size
7/8-20

Details

Tube Fitting Material
316 Stainless Steel
Fitting Connection Type
Compression
Basic Pipe Fitting Shape
Plug
Specific Fitting Shape
Plug
Standards
NACE, NORSOK
Item
Compression Fitting Plug
Temp. Range
-425 Degrees to 1200 Degrees F
Pipe Fitting Connection Type
A-LOK(R)
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Plug
Compatible Tube Material
Stainless Steel
Compatible Fitting Brands
Parker
Fitting Material
Stainless Steel
Minimum Operating Temperature
425 Degrees F
Maximum Operating Temperature
1,200 Degrees F
Material Grade
316
Resistance Properties
Corrosion-Resistant
Application
Gases, Oils
Maximum Operating Pressure
6,100 psi
System of Measurement
Imperial
Series
A-LOK(R)
Fitting Shape
Plug
Operating Temperature - Minimum
425 Degrees F
Operating Pressure - Maximum
6,100 psi
For Media Type
Gases, Oils
Precleaned Type
Cleaned
Operating Temperature - Maximum
1,200 Degrees F

Description

Compression Fitting Plug, Application Gases, Oils, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 5/8 in, Material Grade 316, Maximum Operating Pressure 6,100 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Plug, System of Measurement Imperial, Compatible Fitting Brands Parker, Fitting Thread Size 7/8 In.-20, Series A-LOK(R), Standards NACE, NORSOK, Compatible Tube Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.