Zoro Homepage

5/8" A-LOK 316 SS Tube Nut

  • Mfr # 10NU10-316

  • Zoro # G2173613


product price: $11.89
/ea

Key Features

Specific Fitting Shape
Nut/Sleeve
Compression Thread Size
7/8-20
Tube Size
5/8 in
Basic Pipe Fitting Shape
Nut
Tube Fitting Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10NU10-316
Zoro #
G2173613
UPC #
-
Country of Origin
United States

Dimensions

Compression Thread Size
7/8-20
Tube Size
5/8 in
Hex Size
1 in
Overall Length
11/16 in
Thread Size
7/8"-20
Compatible Tube Outer Diameter
5/8 in
Length
.69"

Details

Specific Fitting Shape
Nut/Sleeve
Basic Pipe Fitting Shape
Nut
Tube Fitting Material
316 Stainless Steel
Item
Compression Fitting Nut
Fitting Connection Type
Compression
Pipe Fitting Connection Type
A-LOK(R)
Temp. Range
-425 Degrees to 1200 Degrees F
Specific Pipe Fitting Shape
Nut
Basic Pipe Fitting Material
Metal
Standards
ASME SA-479, ASTM A276, BS970 316-S31, DIN 4401
Material Grade
316
Compatible Fitting Brands
Swagelok
Fitting Material
Stainless Steel
System of Measurement
Imperial
Series
A-Lok(R)
Application
Air, Natural Gas, Non-Potable Water, Potable Water, Steam
Maximum Operating Temperature
1,200 Degrees F
Minimum Operating Temperature
425 Degrees F
Compatible Tube Material
Stainless Steel
Fitting Shape
Nut
Sub-Category
Nuts
Connection
Tube
Product Type
Compression Fitting Nut
Precleaned Type
Cleaned
Operating Pressure - Maximum
6,100 psi
Operating Temperature - Maximum
1,200 Degrees F
For Media Type
Air, Gases, Non-Potable Water, Potable Water
Operating Temperature - Minimum
425 Degrees F

Description

Compression Fitting Nut, Application Air, Natural Gas, Non-Potable Water, Potable Water, Steam, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 11/16 in, Thread Size 7/8 In.-20, Specific Fitting Shape Nut/Sleeve, System of Measurement Imperial, Compatible Tube Outer Diameter 5/8 in, Compatible Fitting Brands Swagelok, Series A-Lok(R), Standards ASME SA-479, ASTM A276, BS970 316-S31, DIN 4401

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.