Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8" A-LOK Brass Union

  • Mfr # 10SC10-B

  • Zoro # G2472556


product price: $29.29
/ea

Key Features

Specific Fitting Shape
Straight Connector
Tube Size
5/8 in
Tube Fitting Material
Brass
Specific Pipe Fitting Shape
Union
Compression Thread Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10SC10-B
Zoro #
G2472556
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/8 in
Compression Thread Size
7/8 in
Hex Size
15/16 in
Thread Size A
7/8-20
Overall Length
2 1/16 in
Fitting Side A Tube Outer Diameter
5/8 in
Thread Size B
7/8-20
Fitting Side B Tube Outer Diameter
5/8 in
Thread Size
7/8"
Length
1.25"
Thread Size 2
7/8-20
Thread Size 1
7/8-20
Fitting Side 2 Tube Outer Diameter
5/8 in
Fitting Side 1 Tube Outer Diameter
5/8 in

Details

Specific Fitting Shape
Straight Connector
Tube Fitting Material
Brass
Specific Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Fitting Connection Type
A-LOK(R) x A-LOK(R)
Item
Compression Fitting Union
Pipe Fitting Connection Type
A-LOK(R)
Standards
ASME SB75, ASTM B75
Temp. Range
-40 Degrees to 400 Degrees F
Basic Pipe Fitting Shape
Union
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
Compression
Fitting Material
Brass
Minimum Operating Temperature
40 Degrees F
Application
Gases, Liquids
Maximum Operating Temperature
400 Degrees F
System of Measurement
Imperial
Compatible Fitting Brands
Parker A-LOK
Fitting Shape
Union
Connection
Tube
Operating Temperature - Minimum
40 Degrees F
Operating Pressure - Maximum
2,000 psi
For Media Type
Gases
Fitting Features
Rigid
Connector Type
Union
Fitting Side 2 Connection Type
Compression
Precleaned Type
Cleaned
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
400 Degrees F

Description

Compression Fitting Union, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Temperature 400 Degrees F, Overall Length 2 1/16 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Parker A-LOK, Thread Size A 7/8-20, Thread Size B 7/8-20, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.