Zoro Homepage

5/8" A-LOK x 3/8" MNPT Brass Connector

  • Mfr # 10MSC6N-B

  • Zoro # G2020776


product price: $16.15
/ea

Key Features

Pipe Size (Fittings)
3/8"
Basic Pipe Fitting Material
Metal
Temp. Range
-40 Degrees to 400 Degrees F
Compression Thread Size
7/8 in
Tube Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10MSC6N-B
Zoro #
G2020776
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3/8"
Compression Thread Size
7/8 in
Hex Size
15/16 in
Tube Size
5/8 in
Pipe Size - Pipe Fitting
3/8 in
Fitting Side A Tube Outer Diameter
5/8 in
Overall Length
1 3/4 in
Fitting Side B Pipe Size
3/8 in
Thread Size A
7/8-20
Pipe Size
3/8"
Thread Size
7/8"
Length
1.34"
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 2 Pipe Size
3/8 in
Thread Size 1
7/8-20

Description

Compression Fitting Adapter, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Temperature 400 Degrees F, Overall Length 1 3/4 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Parker A-LOK, Thread Size A 7/8-20, System of Measurement Imperial, Standards ASME SB75, ASTM B75, Hex Size 15/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.