Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8" CPI Brass Bulkhead Union

  • Mfr # 10-10 WBZ-B

  • Zoro # G2656771


product price: $55.59
/ea

Key Features

Fitting Connection Type
CPI(TM) x CPI(TM)
Basic Pipe Fitting Shape
Union
Pipe Fitting Connection Type
CPI(TM)
Compression Thread Size
7/8 in
Tube Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-10 WBZ-B
Zoro #
G2656771
UPC #
-
Country of Origin
United States

Dimensions

Compression Thread Size
7/8 in
Tube Size
5/8 in
Hex Size
1 1/16 in
Overall Length
2 7/8 in
Thread Size A
7/8-20
Fitting Side A Tube Outer Diameter
5/8 in
Thread Size B
7/8-20
Fitting Side B Tube Outer Diameter
5/8 in
Thread Size
7/8"
Length
2.06"
Thread Size 2
7/8-20
Fitting Side 2 Tube Outer Diameter
5/8 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Thread Size 1
7/8-20

Details

Fitting Connection Type
CPI(TM) x CPI(TM)
Item
Compression Fitting Union
Basic Pipe Fitting Shape
Union
Pipe Fitting Connection Type
CPI(TM)
Tube Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Specific Fitting Shape
Straight Bulkhead Union
Specific Pipe Fitting Shape
Bulkhead Union
Standards
ASME SB75, ASTM B75
Temp. Range
-40 Degrees to 400 Degrees F
Fitting Side B Connection Type
Compression
Series
CPI(TM)
System of Measurement
Imperial
Fitting Side A Connection Type
Compression
Application
Gases, Liquids
Minimum Operating Temperature
40 Degrees F
Compatible Fitting Brands
CPI(TM)
Maximum Operating Temperature
400 Degrees F
Fitting Material
Brass
Fitting Shape
Union
Connection
Tube
Operating Temperature - Minimum
40 Degrees F
Operating Temperature - Maximum
400 Degrees F
Operating Pressure - Maximum
2,000 psi
Precleaned Type
Cleaned
Fitting Features
Rigid
For Media Type
Gases
Connector Type
Union
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
Compression

Description

Compression Fitting Union, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Temperature 400 Degrees F, Overall Length 2 7/8 in, Specific Fitting Shape Straight Bulkhead Union, Compatible Fitting Brands CPI(TM), Thread Size A 7/8-20, Thread Size B 7/8-20, Series CPI(TM), System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.