Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8" CPI Brass Union Elbow

  • Mfr # 10-10 EBZ-B

  • Zoro # G1459561


product price: $34.19
/ea

Key Features

Temp. Range
-40 Degrees to 400 Degrees F
Pipe Fitting Connection Type
CPI(TM)
Standards
ASME SB75, ASTM B75
Compression Thread Size
7/8 in
Specific Pipe Fitting Shape
Elbow Union
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-10 EBZ-B
Zoro #
G1459561
UPC #
-
Country of Origin
United States

Dimensions

Compression Thread Size
7/8 in
Hex Size
15/16 in
Tube Size
5/8 in
Thread Size A
7/8-20
Fitting Side A Tube Outer Diameter
5/8 in
Thread Size B
7/8-20
Overall Length
1 1/2 in
Fitting Side B Tube Outer Diameter
5/8 in
Thread Size
7/8"
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 2 Tube Outer Diameter
5/8 in
Thread Size 1
7/8-20
Thread Size 2
7/8-20

Details

Temp. Range
-40 Degrees to 400 Degrees F
Pipe Fitting Connection Type
CPI(TM)
Standards
ASME SB75, ASTM B75
Specific Pipe Fitting Shape
Elbow Union
Basic Pipe Fitting Shape
Elbow
Tube Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Specific Fitting Shape
90 Degrees Elbow
Item
Compression Fitting Elbow
Fitting Connection Type
CPI(TM) x CPI(TM)
Fitting Side B Connection Type
Compression
Maximum Operating Temperature
400 Degrees F
System of Measurement
Imperial
Application
Gases, Liquids
Fitting Material
Brass
Fitting Side A Connection Type
Compression
Compatible Fitting Brands
CPI(TM)
Minimum Operating Temperature
40 Degrees F
Series
CPI(TM)
Fitting Shape
Elbow
Connection
Tube
Operating Pressure - Maximum
2,000 psi
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
400 Degrees F
For Media Type
Gases
Fitting Side 2 Connection Type
Compression
Operating Temperature - Minimum
40 Degrees F
Fitting Features
Rigid
Precleaned Type
Cleaned
Connector Type
Union

Description

Compression Fitting Elbow, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Temperature 400 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands CPI(TM), Thread Size A 7/8-20, Thread Size B 7/8-20, Series CPI(TM), System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.