Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8" CPI x 1/2" MNPT Brass Connector

  • Mfr # 10-8 FBZ-B

  • Zoro # G2891585


product price: $19.49
/ea

Key Features

Specific Pipe Fitting Shape
Connector
Tube Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Compression Thread Size
7/8 in
Standards
ASME SB75, ASTM B75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-8 FBZ-B
Zoro #
G2891585
UPC #
-
Country of Origin
United States

Dimensions

Compression Thread Size
7/8 in
Hex Size
15/16 in
Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
Tube Size
5/8 in
Overall Length
1 15/16 in
Thread Size A
7/8-20
Fitting Side B Pipe Size
1/2 in
Fitting Side A Tube Outer Diameter
5/8 in
Pipe Size
1/2"
Thread Size
7/8"
Length
1.53"
Fitting Side 1 Tube Outer Diameter
5/8 in
Thread Size 1
7/8-20
Fitting Side 2 Pipe Size
1/2 in

Details

Item
Compression Fitting Adapter
Specific Pipe Fitting Shape
Connector
Tube Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Standards
ASME SB75, ASTM B75
Pipe Fitting Connection Type
CPI(TM) x MNPT
Basic Pipe Fitting Shape
Adapter
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
CPI(TM) x MNPT
Temp. Range
-40 Degrees to 400 Degrees F
Series
CPI(TM)
Fitting Side A Connection Type
Compression
Fitting Material
Brass
Minimum Operating Temperature
40 Degrees F
Application
Gases, Liquids
Maximum Operating Temperature
400 Degrees F
Fitting Side B Connection Type
MNPT
System of Measurement
Imperial
Compatible Fitting Brands
CPI(TM)
Fitting Shape
Straight
Connection
Tube x MNPT
Operating Temperature - Minimum
40 Degrees F
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
2,000 psi
Connector Type
Adapter
Precleaned Type
Cleaned
Operating Temperature - Maximum
400 Degrees F
Fitting Features
Rigid
For Media Type
Gases
Fitting Side 2 Connection Type
MNPT

Description

Compression Fitting Adapter, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Temperature 400 Degrees F, Overall Length 1 15/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands CPI(TM), Thread Size A 7/8-20, Series CPI(TM), System of Measurement Imperial, Standards ASME SB75, ASTM B75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.