
6722 Series High Temperature Heater Hose, Silicone 3/8 in. ID, SAE J20R3, SAE J2387
Mfr # 6722-0375250
Zoro # G712333769
product price: $1,409.99
/ea
Free Shipping & Returns
Key Features
Exterior Dia.
0.69 in
Length
250 ft
Material
Brick Red Silicone
Features
Fitting Type
Coolant, Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6722-0375250
Zoro #
G712333769
UPC #
-
Country of Origin
United States
Dimensions
Exterior Dia.
0.69 in
Length
250 ft
Inside Dia.
3/8 in
Min. Bend Radius (In.)
0.8 in
Details
Material
Brick Red Silicone
Features
Fitting Type
Coolant, Water
Application
Quick couplings are used for fast connections and interchangeability, Tube fittings are used for any penumatic need, Hydraulic hose for high power flexing situations, Tube assemblies for solid power distribution, Industrial hose to move a wide variety of fluids
Pressure Rating
250 psi
Standards
SAE J20R3, SAE J2387
Finish
Glossy
Hose Cover Material
Blue Silicone
Max. Working Temp
350°F
Min. Working Temp
-65°F
Specific Applications
Silicone Coolant/Engine
Series
Series 6722
Reinforcement
Multiple High Temperature Textile Plies
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.