
7092 Series Hose Red Rubber Air Hose Assembly, 1/4 ID x 25 ft with 1/4 Male NPT Port Threads
Mfr # 7092253-KAB
Zoro # G212329712
product price: $56.55
/eaKey Features
Pneumatic Hose Max Pressure
300 psi
Material
Crimp
Max Temp
212°F
Pneumatic Hose Color
Red
Temp. Range
-40°F to 212°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7092253-KAB
Zoro #
G212329712
UPC #
-
Country of Origin
United States
Dimensions
Pneumatic Hose Length
25 ft
Hose Inside Dia. (In.)
1/4 in
Details
Pneumatic Hose Max Pressure
300 psi
Material
Crimp
Max Temp
212°F
Pneumatic Hose Color
Red
Temp. Range
-40°F to 212°F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.