90 Degrees Forged Elbow Brass Pipe Fitting, 3/8 in Female NPT X 1/4 in Male NPT

  • Mfr # VS1202P-6-4

  • Zoro # G711800187


product price:  $10.49
/ea
Sold in multiples of 5 for $52.45

Key Features

Specific Fitting Shape
90 Degrees Forged Elbow
Pipe Fitting Material
Brass
Standards
ISO 14001:2015, ISO 9001:2015, RoHS, SAE J530, SAE J531
Fitting Side A Gender
Female
Fitting Side B Outside Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VS1202P-6-4
Zoro #
G711800187
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side B Outside Diameter
1/4 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side B Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
90 Degrees Forged Elbow
Pipe Fitting Material
Brass
Item
Pipe Fitting
Standards
ISO 14001:2015, ISO 9001:2015, RoHS, SAE J530, SAE J531
Fitting Side A Gender
Female
Fitting Side A Type
NPT
Fitting Side B Gender
Male
Fitting Side B Type
NPT
Application
Air, Cooling Lines, Water
Maximum Operating Pressure
1000 psi

Description

Elbow 90 deg.,3/8",NPT,1000 psi,Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.