Nipple Brass Nipple, 1/4 in Male NPT X 1/4 in Male NPT

  • Mfr # 215PNL-4-35
  • Zoro # G800489576
product price: 
$
8.99
/ea

Key Features

Specific Fitting Shape
Nipple
Pipe Fitting Material
Brass
Standards
SAE J530, SAE J531
Overall Length
3 1/2 in
Application
Air, Non-Potable Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
215PNL-4-35
Zoro #
G800489576
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Nipple
Pipe Fitting Material
Brass
Item
Pipe Nipple
Standards
SAE J530, SAE J531
Application
Air, Non-Potable Water
Material Grade
C37700
Low Lead Compliance Level
Not Compliant
Fitting Side B Gender
Male
Maximum Operating Pressure
1,000 psi
Fitting Side A Gender
Male
Includes Seal
No
Fitting Side A Type
NPT
Max. Steam Pressure
1,000 psi
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No
Side B Gender
Male
Side A Gender
Male
Material
Brass
Maximum Steam Pressure
1,000 psi
Side A Connection Type
Threaded
Side B Connection Type
Threaded
Side A Thread Type
NPT
Shell Material
Brass

Description

Nipple, Brass, C37700, 1/4 in, Male, NPT, 1/4 in, Male, NPT, 1,000 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews