90° Elbow, 316 Stainless Steel, 3/8 in x 3/8 in, Male SAE x Female SAE, 5,000 psi

  • Mfr # 6 AOEG5-SS

  • Zoro # G300689742


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Hex Size
7/8 in
Standards
ANSI B1.1, FED-STD-H28/2, SAE J1926, SAE J514
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6 AOEG5-SS
Zoro #
G300689742
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
7/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side B Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Item
90 Degrees Elbow
Standards
ANSI B1.1, FED-STD-H28/2, SAE J1926, SAE J514
Color
Silver
Application
Hydraulic Fluid
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
SAE
Fitting Side B Gender
Female
Maximum Operating Pressure
5,000 psi
Seal Material
Nitrile
Material Grade
316
Fitting Side B Type
SAE
Fitting Side A Gender
Male
Includes Seal
Yes

Description

The PARKER - 6 AOEG5-SS is a 90-degree elbow stainless steel pipe fitting designed to connect two pipes at a right angle, facilitating a change in flow direction. Constructed from 316 stainless steel, it is suitable for use with hydraulic fluid systems and 316 stainless steel provides corrosion resistance; the product is rated for a maximum operating pressure of 5,000 psi. The fitting features SAE-type connections on both sides, with a 3/8 inch nominal pipe size, where Side A is male and Side B is female. It includes a nitrile sealing component. Key Features:

  • Material: 316 stainless steel.
  • Connection types: SAE on both sides with male gender on Side A and female gender on Side B.
  • Nominal pipe size: 3/8 inch on both sides.
  • Maximum operating pressure: 5,000 psi.
  • Seal: Includes a nitrile sealing component.
  • Hex size: 7/8 inch for wrenching.
  • Applications: Rated for hydraulic fluid systems.
  • Standards compliance: ANSI B1.1, FED-STD-H28/2, SAE J1926, SAE J514.
  • Does not include pre-applied thread sealant.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.