Shop All DOT Fittings & Tubing
Parker
90Deg Swivel Male Elbow, 1/2 In
Mfr # 169PTC-8-8
Zoro # G4232645
original price:
$25.69
7% off
new price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Material Brass
- Connection Tube x MNPT
- Pipe Size 1/2 in
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Parker
- MFR # 169PTC-8-8
- Zoro # G4232645
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Pipe Size | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Thread Size | 1/2 in |
Hex Size | 7/8 in |
Length | 1.27 in |
Tube Size | 1/2 in |
Fitting Thread Size | 1/2 |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Overall Length | 1 5/32 in |
Details
Description
Male Swivel Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 1/2, Color Gold, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/32 in, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Courtesy Light, Round (M09300WCL)
- GB REMANUFACTURING Remanufactured Fuel Injector Seal Kit, 8-023 (8-023)
- HANDSON Ring Buoy J -Hook Mount Bracket (HA1819705)
- STEELMAN Patch Cabinet (4000-CB)
- PARKER Male Connector, 5/8 x 1/2 In (68PTC-10-8)
- PARKER 45Deg Male Elbow, 5/8 x 3/8 In (VS279NTA-10-6)
- PARKER Male Branch Tee, 1/2 x 1/4 In (VS272NTA-8-4)
- PARKER Female Connector, 1/2 x 1/2 In (66PTC-8-8)
- PARKER Male Connector, 1/2 x 3/8 In (VS68NTA-8-6)
- PARKER Union Tee, 1/4 In (164PTC-4)
- PARKER 45Deg Male Elbow, 3/8 x 1/8 In (VS279NTA-6-2)
- Parker DOT Fittings & Tubing