Zoro Homepage

Adapter, 316 SS, 2 in , MNPT x FNPTF

  • Mfr # 2 FG-SS

  • Zoro # G000713075


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Adapter
Pipe Fitting Material
Stainless Steel
Application
Hydraulic Fluid
Hex Size
2 7/8 in
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2 FG-SS
Zoro #
G000713075
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
2 7/8 in
Fitting Side A Nominal Pipe Size
2 in
Overall Length
2 5/8 in
Fitting Side B Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Adapter
Pipe Fitting Material
Stainless Steel
Item
Adapter
Application
Hydraulic Fluid
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Color
Silver
Includes Seal
No
Fitting Side B Gender
Female
Fitting Side A Gender
Male
Maximum Operating Pressure
2,400 psi
Material Grade
316
Fitting Side B Type
NPTF
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT

Description

Adapter, Stainless Steel, 316, 2 in, Male, NPT, 2 in, Female, NPTF, 2,400 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.