Air cylinder, 1-1/2" bore, 13" stroke

  • Mfr # 1.50DXSR13.00
  • Zoro # G014847391
product price: 
$
93.25
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
3/4 in
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1.50DXSR13.00
Zoro #
G014847391
UPC #
-
Country of Origin
United States
Cylinder Action
Double Acting
Item
Pneumatic Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Spring Extension Force
12 lb
Piston Rod Material
Stainless Steel
Piston Material
Aluminum
Spring Retraction Force
18 lb
End Cap Material
Aluminum
Cushion Type
None
Maximum Operating Temperature
165 Degrees F
Rod Gender
Male
System of Measurement
Inch
Rod Rotation
Rotating Rod
Series
SR
Maximum Operating Pressure
250 psi
Actuation Type
Air Extend, Air Retract
Body Material Grade
304
Inlet Gender
Female
Number of Rods
Single Rod
For Fluid Type
Air
Minimum Operating Temperature
-10 Degrees F
Cylinder Repair
Non-Repairable
Air Inlet Type
NPT

Dimensions

Rod Thread Length
3/4 in
Rod Thread Size
7/16"-20 UNF
Body Diameter
1 9/16 in
Extended Length
18 1/2 in
Stroke Length
13 in
Inlet Size
1/8"
Bore Diameter
1 1/2 in
Rod Diameter
7/16 in
Retracted Length
5 1/2 in

Description

Pneumatic Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Threaded Hole, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 13 in, Inlet Size 1/8 In., Air Inlet Type NPT, Spring Retraction Force 18 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Overall Width Not Applicable, Body Diameter 1 9/16 in, Inlet Gender Female

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews