Double-acting guided air cylinder40mm bo
- Mfr # P5T-J040DHSN025
- Zoro # G524937247
product price:Â
$
546.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Type
NPT
Body Material
Aluminum
System of Measurement
Metric
End Cap Material Finish
Anodized
For Fluid Type
Dry Filtered Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P5T-J040DHSN025
- Zoro #
- G524937247
- UPC #
- -
- Country of Origin
- United States
- Item
- Double-acting guided air cylinder40mm bore,25mm stroke
- Air Inlet Type
- NPT
- Body Material
- Aluminum
- System of Measurement
- Metric
- End Cap Material Finish
- Anodized
- For Fluid Type
- Dry Filtered Air
- Maximum Operating Pressure
- 145 psi
- Series
- P5T
- Body Material Finish
- Anodized
- Maximum Operating Temperature
- 165 Degrees F
- Cylinder Repair
- Repairable
- Minimum Operating Temperature
- 0 Degrees F
- Cylinder Type
- Guided
Dimensions
- Stroke Length
- 25 mm
- Bore Diameter
- 40 mm
- Rod Diameter
- 16 mm
Description
Double-acting guided air cylinder40mm bore,25mm stroke, Body Material Aluminum, Cylinder Type Guided, Cylinder Repair Repairable, Bore Diameter 40 mm, Stroke Length 25 mm, Air Inlet Type NPT, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.