Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air cylinder, 1-1/2" bore, 2" stroke

  • Mfr # 1.50PLU16A02.00

  • Zoro # G114847345


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
1 1/4 in
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.50PLU16A02.00
Zoro #
G114847345
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
1 1/4 in
Rod Thread Size
1/2"-13
Body Diameter
1 3/4 in
Extended Length
9 3/16 in
Bore Diameter
1 1/2 in
Stroke Length
2 in
Rod Diameter
1/2 in
Inlet Size
1/4 in
Retracted Length
7 3/16 in

Details

Item
Pneumatic Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
End Cap Material
Aluminum
Cushion Type
None
Piston Rod Material
Steel
Number of Rods
Single Rod
Rod Gender
Male
Air Inlet Type
NPTF
Piston Rod Material Finish
Chrome Plated
Air Inlet Center to Center Distance
1 3/8 in
Inlet Gender
Female
Series
P
Actuation Type
Air Extend, Air Retract
Cylinder Repair
Repairable
Body Material Finish
Anodized
Maximum Operating Temperature
165 Degrees F
Minimum Operating Temperature
-10 Degrees F
For Fluid Type
Air
System of Measurement
Inch
Rod Rotation
Rotating Rod
Maximum Operating Pressure
150 psi

Description

Pneumatic Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/4 in, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Overall Width Not Applicable, Air Inlet Center to Center Distance 1 3/8 in, Body Diameter 1 3/4 in

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.