Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Double Acting, Stainless Steel .
Mfr # 1.50DXPSR01.00
Zoro # G6160603
product price:Â $57.29
/eaKey Features
Cylinder Action
Double Acting
Bore Dia.
1 1/2 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.437 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1.50DXPSR01.00
Zoro #
G6160603
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
1 1/2 in
Rod Dia.
0.437 in
Overall Length
6.5 in
Rod Thread Length
3/4 in
Pivot Hole Dia.
0.376 in
Port Size
1/8 in FNPT
Dimension Cd
0.376 in
Dimension L
0.50 in
Dimension D
0.38 in
Dimension Cb
0.62 in
Air Cylinder Bore Dia.
1 1/2 in
Dimension Kk
7/16"-20 UNF
Dimension E
0.62 in
Dimension Cc
0.437 in
Dimension A
3/4 in
Dimension B
0.749 in
Rod Thread Size
7/16"-20
Dimension N1
3/4"-16
Bore Diameter
1 1/2 in
Inlet Size
1/8 in
Body Diameter
1 9/16 in
Rod Diameter
7/16 in
Nose Mount Thread Size
3/4"-16
Stroke Length
1 in
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 1 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1 9/16 in, Inlet Gender Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.