Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 1.50BFNSR04.00

  • Zoro # G6089307


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Single Acting
Bore Dia.
1 1/2 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.437 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.50BFNSR04.00
Zoro #
G6089307
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/2 in
Rod Dia.
0.437 in
Overall Length
12.44 in
Rod Thread Length
1 1/4 in
Port Size
1/4 in FNPT
Dimension B
1 in
Dimension A
1 1/4 in
Dimension J
0.25 in
Dimension E
0.88 in
Rod Thread Size
7/16"-20
Dimension D
0.38 in
Dimension Cc
0.437 in
Dimension Kk
7/16"-20 UNF
Air Cylinder Bore Dia.
1 1/2 in
Bore Diameter
1 1/2 in
End Cap Length
1/4 in
Body Diameter
1 9/16 in
Overall Width
1 3/4 in
Overall Height
1 3/4 in
Stroke Length
4 in
Rod Diameter
7/16 in
Inlet Size
1/4 in

Details

Cylinder Action
Single Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
4 in
Mount
Front Block
Air Cylinder Type
Round Body
Cushion Type
None
End Cap Material
Aluminum
Temp. Range
-10 Degrees to 165 Degrees F
Air Cylinder Mount
Front Block
Features
Non-Switch Ready
Single Acting/Double Acting
Single Acting
Spring Retraction Force
18 lb
Finish
Silver
Piston Rod Material
Stainless Steel
Piston Material
Aluminum
Spring Extension Force
9 lb
Maximum Operating Temperature
165 Degrees F
Air Inlet Type
NPT
Maximum Operating Pressure
250 psi
Minimum Operating Temperature
-10 Degrees F
Body Material Grade
304
Series
SR
System of Measurement
Inch
For Fluid Type
Air
Number of Rods
Single Rod
Cylinder Repair
Non-Repairable
Inlet Gender
Female
Actuation Type
Air Extend, Spring Retract
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Block, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 4 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force 18 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Overall Width 1 3/4 in, Overall Height 1 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.