Air Cylinder, 1 1/4 in Bore, 3 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 1.25NSR03.00
  • Zoro # G6133687
product price: 
$
48.15
/ea

Key Features

Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.437 in
Rod Thread Length
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1.25NSR03.00
Zoro #
G6133687
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/4 in
Rod Dia.
0.437 in
Overall Length
8.8 in
Rod Thread Length
3/4 in
Port Size
1/8 in FNPT
Dimension C
0.25 in
Dimension J
0.25 in
Air Cylinder Bore Dia.
1 1/4 in
Dimension D
0.38 in
Dimension B
0.749 in
Dimension N1
3/4"-16
Dimension Kk
7/16"-20 UNF
Rod Thread Size
7/16"-20
Dimension Cc
0.437 in
Dimension A
3/4 in
Dimension E
0.88 in
Rod Diameter
7/16 in
End Cap Length
1/4 in
Nose Mount Thread Size
3/4"-16
Bore Diameter
1 1/4 in
Stroke Length
3 in
Body Diameter
1 5/16 in
Inlet Size
1/8"

Details

Cylinder Action
Single Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
3 in
Mount
Nose
Air Cylinder Type
Round Body
Spring Retraction Force
15 lb
Single Acting/Double Acting
Single Acting
Features
Non-Switch Ready
Piston Rod Material
Stainless Steel
Air Cylinder Mount
Nose
Piston Material
Aluminum
Finish
Silver
Nose Mount Thread
3/4"-16
Cushion Type
None
Temp. Range
-10 Degrees to 165 Degrees F
End Cap Material
Aluminum
Spring Extension Force
7.5 lb
System of Measurement
Inch
Air Inlet Type
NPT
Inlet Gender
Female
Maximum Operating Pressure
250 psi
Maximum Operating Temperature
165 Degrees F
Actuation Type
Air Extend, Spring Retract
Minimum Operating Temperature
-10 Degrees F
Number of Rods
Single Rod
Cylinder Repair
Non-Repairable
Body Material Grade
304
For Fluid Type
Air
Series
SR
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 1 1/4 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/8 In., Air Inlet Type NPT, Spring Retraction Force 15 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1 5/16 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.