Air Cylinder, 1 3/4 in Bore, 2 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 1.75PSRM02.00

  • Zoro # G6228774


product price:  $72.79
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
1 3/4 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1.75PSRM02.00
Zoro #
G6228774
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 3/4 in
Rod Dia.
0.5 in
Overall Length
9.53 in
Rod Thread Length
7/8 in
Pivot Hole Dia.
0.376 in
Port Size
1/4 in HNPT
Dimension Cc
0.5 in
Dimension Cd
0.376 in
Dimension Cb
0.62 in
Dimension A
22/25 in
Dimension E
0.62 in
Rod Thread Size
1/2"-20
Dimension D
0.4375 in
Dimension L
0.50 in
Air Cylinder Bore Dia.
1 3/4 in
Dimension B
1.031 in
Dimension N1
1"-14
Dimension Kk
1/2"-20 UNF
Rod Diameter
1/2 in
Inlet Size
1/4 in
Bore Diameter
1 3/4 in
Body Diameter
1 13/16 in
Stroke Length
2 in
Nose Mount Thread Size
1"-14

Details

Item
Air Cylinder
Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
2 in
Mount
Pivot
Air Cylinder Type
Round Body
Air Cylinder Mount
Pivot
Spring Retraction Force
24 lb
End Cap Material
Aluminum
Temp. Range
14 Degrees to 140 Degrees F
Features
Switch Ready
Nose Mount Thread
1"-14
Piston Rod Material
Steel
Finish
Silver
Cushion Type
None
Single Acting/Double Acting
Single Acting
Piston Material
Aluminum
Spring Extension Force
11 lb
Air Inlet Type
NPT
For Fluid Type
Air
System of Measurement
Inch
Body Material Grade
304
Minimum Operating Temperature
14 Degrees F
Maximum Operating Pressure
250 psi
Number of Rods
Single Rod
Actuation Type
Air Extend, Spring Retract
Maximum Operating Temperature
140 Degrees F
Cylinder Repair
Non-Repairable
Inlet Gender
Female
Series
SRM
Rod Rotation
Rotating Rod
Piston Rod Material Finish
Chrome Plated

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Pivot, Bore Diameter 1 3/4 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force 24 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Body Material Grade 304, Body Diameter 1 13/16 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.