Air Cylinder, 1 3/4 in Bore, 6 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 1.75DSRM06.00

  • Zoro # G6207126


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Bore Dia.
1 3/4 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.75DSRM06.00
Zoro #
G6207126
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 3/4 in
Rod Dia.
0.5 in
Overall Length
11.6 in
Rod Thread Length
7/8 in
Port Size
1/4 in FNPT
Dimension Cc
0.5 in
Dimension C
0.31 in
Dimension Kk
1/2"-20 UNF
Dimension N1
1"-14
Dimension A
22/25 in
Dimension B
1.031 in
Air Cylinder Bore Dia.
1 3/4 in
Rod Thread Size
1/2"-20
Dimension J
0.25 in
Dimension E
1.25 in
Dimension D
0.4375 in
Bore Diameter
1 3/4 in
Rod Diameter
1/2 in
End Cap Length
1/4 in
Body Diameter
1 13/16 in
Inlet Size
1/4 in
Stroke Length
6 in
Nose Mount Thread Size
1"-14

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
6 in
Mount
Nose
Air Cylinder Type
Round Body
Nose Mount Thread
1"-14
Air Cylinder Mount
Nose
Cushion Type
None
Finish
Silver
Features
Switch Ready
Piston Material
Aluminum
End Cap Material
Aluminum
Piston Rod Material
Steel
Single Acting/Double Acting
Double Acting
Temp. Range
14 Degrees to 140 Degrees F
Number of Rods
Single Rod
Maximum Operating Temperature
140 Degrees F
System of Measurement
Inch
Maximum Operating Pressure
250 psi
Inlet Gender
Female
Cylinder Repair
Non-Repairable
Body Material Grade
304
Minimum Operating Temperature
14 Degrees F
Air Inlet Type
NPT
For Fluid Type
Air
Series
SRM
Rod Rotation
Rotating Rod
Piston Rod Material Finish
Chrome Plated

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 1 3/4 in, Cushion Type None, Stroke Length 6 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Body Material Grade 304, Body Diameter 1 13/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.