Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 10 mm Stroke Length, BSPP

  • Mfr # P1A-S012DS-0010

  • Zoro # G311930451


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Standards
ISO 6432
Overall Height
17.4 mm
Inlet Size
M5
Cylinder Action
Double Acting
End Cap Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1A-S012DS-0010
Zoro #
G311930451
UPC #
-
Country of Origin
China

Dimensions

Overall Height
17.4 mm
Inlet Size
M5
Rod Diameter
6 mm
Bore Diameter
12 mm
Stroke Length
10 mm
End Cap Length
13 mm
Body Diameter
20 mm

Details

Item
Air Cylinder
Standards
ISO 6432
Cylinder Action
Double Acting
End Cap Material
Aluminum
Series
P1A
System of Measurement
Metric
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
176 Degrees F
For Fluid Type
Air
Magnetic Piston
Magnetic Piston
Cushion Type
Bumpers
Cylinder Repair
Non-Repairable
Air Inlet Type
BSPP
Piston Rod Material
Stainless Steel
Body Material
Stainless Steel
Maximum Operating Pressure
145 psi
Cylinder Type
Round Body
Mounting Orientation
Multiposition
Number of Rods
Single Rod
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.