Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 10 mm Stroke Length, BSPP

  • Mfr # P1A-S020DS-0010

  • Zoro # G111930804


product price: $168.99
/ea
Free Shipping & Returns

Key Features

End Cap Length
14 mm
End Cap Material
Aluminum
Series
P1A
Bore Diameter
20 mm
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P1A-S020DS-0010
Zoro #
G111930804
UPC #
-
Country of Origin
China

Dimensions

End Cap Length
14 mm
Bore Diameter
20 mm
Rod Diameter
8 mm
Overall Height
23.4 mm
Inlet Size
1/8 in
Body Diameter
27 mm
Stroke Length
10 mm

Details

Item
Air Cylinder
End Cap Material
Aluminum
Series
P1A
Body Material
Stainless Steel
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Pressure
145 psi
Cylinder Type
Round Body
Maximum Operating Temperature
176 Degrees F
Mounting Orientation
Multiposition
Air Inlet Type
BSPP
System of Measurement
Metric
Cushion Type
Bumpers
Cylinder Repair
Non-Repairable
Magnetic Piston
Magnetic Piston
Cylinder Action
Double Acting
For Fluid Type
Air
Piston Rod Material
Stainless Steel
Standards
ISO 6432
Number of Rods
Single Rod
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.