Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 10" Stroke Length, NPT

  • Mfr # 0.56DXPSRM10.00

  • Zoro # G311931373


product price: $67.35
/ea

Key Features

End Cap Material
Aluminum
Minimum Operating Temperature
14 Degrees F
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Cushion Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0.56DXPSRM10.00
Zoro #
G311931373
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
10 in
Nose Mount Thread Size
7/16"-20
Inlet Size
#10-32
Bore Diameter
9/16 in
Rod Diameter
3/16 in
Rod Thread Size
#10-32
Body Diameter
5/8 in
Rod Thread Length
1/2 in

Details

Item
Air Cylinder
End Cap Material
Aluminum
Minimum Operating Temperature
14 Degrees F
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Cushion Type
None
Cylinder Action
Double Acting
Spring Extension Force
4 lb
Air Inlet Center to Center Distance
11 21/32 in
Cylinder Repair
Non-Repairable
Number of Rods
Single Rod
Maximum Operating Temperature
140 Degrees F
Cylinder Type
Round Body
Air Inlet Type
NPT
Body Material
Stainless Steel
Series
SRM
System of Measurement
Inch
For Fluid Type
Air
Piston Rod Material
Stainless Steel
Maximum Operating Pressure
250 psi
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 10 in, Inlet Size #10-32, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Overall Width Not Applicable, Air Inlet Center to Center Distance 11 21/32 in, Body Diameter 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.